Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVCBLK102 F500+ MINI, 500PK

  • Mfr # HVTP-35

  • Zoro # G810463344


product price: $186.99
/pk 500, $0.37/ea
Free Shipping & Returns

Key Features

Color
Black Vinyl
Inside Dia.
Bottom: 0.445 in; Top: 0.625 in
Material
Caplugs High Temp Black
Outside Dia.
0.57 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HVTP-35
Zoro #
G810463344
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
Bottom: 0.445 in; Top: 0.625 in
Outside Dia.
0.57 in

Details

Color
Black Vinyl
Material
Caplugs High Temp Black

Description

HVTP high-temperature, Flex500 plugs provide a snug fit when pushed into open ports, ensuring a tight closure that will not pop out accidentally during processing or shipping.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.