
PVCBLK102 F500+ MINI, 500PK
Mfr # HVTP-5
Zoro # G910463275
product price: $240.99
/pk 500, $0.48/ea
Free Shipping & Returns
Key Features
Inside Dia.
Bottom: 0.682 in; Top: 0.937 in
Color
Black Vinyl
Outside Dia.
0.8 in
Material
Caplugs High Temp Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HVTP-5
Zoro #
G910463275
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia.
Bottom: 0.682 in; Top: 0.937 in
Outside Dia.
0.8 in
Details
Color
Black Vinyl
Material
Caplugs High Temp Black
Description
HVTP high-temperature, Flex500 plugs provide a snug fit when pushed into open ports, ensuring a tight closure that will not pop out accidentally during processing or shipping.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.