
PVCBLK102 F500+MICR, 50PK
Mfr # HVC-406-16
Zoro # G110463013
product price: $13.29
/pk 50, $0.27/eaKey Features
Outside Dia.
0.53 in
Inside Dia.
0.406 in
Inside Length
1 in
Material
Caplugs High Temp Black
Color
Black Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HVC-406-16
Zoro #
G110463013
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
0.53 in
Inside Dia.
0.406 in
Inside Length
1 in
Details
Material
Caplugs High Temp Black
Color
Black Vinyl
Description
The HVC series Flex 500 round vinyl caps are temperature-resistant and protect up to 500°F intermittent or 300°F continuous.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.