
PVCBLK102 F500+MICRO, 50PK
Mfr # HTP-9
Zoro # G110463631
product price: $51.59
/pk 50, $1.03/eaKey Features
Color
Black Vinyl
Outside Dia.
Large End: 0.3 in; Small End: 0.14 in
Plug Length
1 in
Material
Caplugs High Temp Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HTP-9
Zoro #
G110463631
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
Large End: 0.3 in; Small End: 0.14 in
Plug Length
1 in
Details
Color
Black Vinyl
Material
Caplugs High Temp Black
Description
HTP Series flexible tapered plugs are designed with a distinct tapered configuration, making them ideal for plugging small holes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.