Zoro Homepage

PVCBLK102 FLEX500, 4000PK

  • Mfr # HEZ-240-12

  • Zoro # G010461980


product price: $500.99
/pk 4000, $0.13/ea
Free Shipping & Returns

Key Features

Color
Black Vinyl
Material
Caplugs High Temp Black
Inside Dia.
0.24 in
Inside Length
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HEZ-240-12
Zoro #
G010461980
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
0.24 in
Inside Length
3/4 in

Details

Color
Black Vinyl
Material
Caplugs High Temp Black

Description

HEZ Series caps feature an extra long tab centered at the top of the closure which allows the cap to be finger-removed easily, eliminating the use of tools which could damage threads or part surfaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.