Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVCBLK102 MICRO, 12PK

  • Mfr # HCR-1510-44

  • Zoro # G610462738


product price: $95.89
/pk 12, $7.99/ea
Free Shipping & Returns

Key Features

Inside Length
2-3/4 in
Color
Black Vinyl
Material
Caplugs High Temp Black
Inside Dia.
1.484 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCR-1510-44
Zoro #
G610462738
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
2-3/4 in
Inside Dia.
1.484 in

Details

Color
Black Vinyl
Material
Caplugs High Temp Black

Description

HCR Series caps were developed to mask and protect copper tubing during high-temperature masking processes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.