Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVCBLK102 MINI, 200PK

  • Mfr # HCR-700-32

  • Zoro # G410461047


product price: $614.99
/pk 200, $3.07/ea
Free Shipping & Returns

Key Features

Inside Dia.
0.66 in
Material
Caplugs High Temp Black
Color
Black Vinyl
Inside Length
2.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HCR-700-32
Zoro #
G410461047
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
0.66 in
Inside Length
2.13 in

Details

Material
Caplugs High Temp Black
Color
Black Vinyl

Description

HCR Series caps were developed to mask and protect copper tubing during high-temperature masking processes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.