
PVCBLK102 - MINI, 500PK
Mfr # HVC-562-8
Zoro # G210461360
product price: $200.99
/pk 500, $0.40/ea
Free Shipping & Returns
Key Features
Outside Dia.
0.69 in
Inside Dia.
0.562 in
Color
Black Vinyl
Inside Length
1/2 in
Material
Caplugs High Temp Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HVC-562-8
Zoro #
G210461360
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
0.69 in
Inside Dia.
0.562 in
Inside Length
1/2 in
Details
Color
Black Vinyl
Material
Caplugs High Temp Black
Description
The HVC series Flex 500 round vinyl caps are temperature-resistant and protect up to 500°F intermittent or 300°F continuous.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.