Zoro Homepage

PVCBLK102 MINI, 60PK

  • Mfr # HCR-1060-44

  • Zoro # G810461708


product price: $283.99
/pk 60, $4.73/ea
Free Shipping & Returns

Key Features

Color
Black Vinyl
Inside Length
2.81 in
Material
Caplugs High Temp Black
Inside Dia.
1.015 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCR-1060-44
Zoro #
G810461708
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
2.81 in
Inside Dia.
1.015 in

Details

Color
Black Vinyl
Material
Caplugs High Temp Black

Description

HCR Series caps were developed to mask and protect copper tubing during high-temperature masking processes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.