
PVCBLK102F500 MICRO, 100PK
Mfr # HVC-109-12
Zoro # G310463066
product price: $38.89
/pk 100, $0.39/eaKey Features
Inside Length
3/4 in
Outside Dia.
0.18 in
Material
Caplugs High Temp Black
Inside Dia.
0.109 in
Color
Black Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HVC-109-12
Zoro #
G310463066
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
3/4 in
Outside Dia.
0.18 in
Inside Dia.
0.109 in
Details
Material
Caplugs High Temp Black
Color
Black Vinyl
Description
The HVC series Flex 500 round vinyl caps are temperature-resistant and protect up to 500°F intermittent or 300°F continuous.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.