Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVCBLK102F500+MICRO, 100PK

  • Mfr # HVC-080-10

  • Zoro # G510463200


product price: $37.69
/pk 100, $0.38/ea

Key Features

Color
Black Vinyl
Inside Length
5/8 in
Inside Dia.
0.08 in
Material
Caplugs High Temp Black
Outside Dia.
0.14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HVC-080-10
Zoro #
G510463200
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
5/8 in
Inside Dia.
0.08 in
Outside Dia.
0.14 in

Details

Color
Black Vinyl
Material
Caplugs High Temp Black

Description

The HVC series Flex 500 round vinyl caps are temperature-resistant and protect up to 500°F intermittent or 300°F continuous.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.