Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVCBLK112 PVCRED312, 1000PK

  • Mfr # VFT-312-8

  • Zoro # G710463451


product price: $256.99
/pk 1000, $0.26/ea
Free Shipping & Returns

Key Features

Material
Caplugs Matte Black
Color
Black Vinyl
Plug Length
1.245 in
Inside Dia.
0.312 in
Inside Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VFT-312-8
Zoro #
G710463451
UPC #
-
Country of Origin
United States

Dimensions

Plug Length
1.245 in
Inside Dia.
0.312 in
Inside Length
1/2 in

Details

Material
Caplugs Matte Black
Color
Black Vinyl

Description

The ergonomically designed VFT Series caps feature a long flat pull-tab for quick removal. To offer an even greater degree of control, the standard vinyl part is dipped in a second vinyl material that offers a textured finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.