
PVCBLK112 PVCRED312, 200PK
Mfr # VFT-312-8
Zoro # G210462305
product price: $98.49
/pk 200, $0.49/ea
Free Shipping & Returns
Key Features
Inside Length
1/2 in
Inside Dia.
0.312 in
Material
Caplugs Matte Black
Plug Length
1.245 in
Color
Black Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VFT-312-8
Zoro #
G210462305
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
1/2 in
Inside Dia.
0.312 in
Plug Length
1.245 in
Details
Material
Caplugs Matte Black
Color
Black Vinyl
Description
The ergonomically designed VFT Series caps feature a long flat pull-tab for quick removal. To offer an even greater degree of control, the standard vinyl part is dipped in a second vinyl material that offers a textured finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.