Zoro Homepage

PVCBLK112 PVCRED312, 200PK

  • Mfr # VFT-500-8

  • Zoro # G110462672


product price: $169.99
/pk 200, $0.85/ea
Free Shipping & Returns

Key Features

Inside Length
1/2 in
Plug Length
1.425 in
Color
Black Vinyl
Material
Caplugs Matte Black
Inside Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VFT-500-8
Zoro #
G110462672
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
1/2 in
Plug Length
1.425 in
Inside Dia.
1/2 in

Details

Color
Black Vinyl
Material
Caplugs Matte Black

Description

The ergonomically designed VFT Series caps feature a long flat pull-tab for quick removal. To offer an even greater degree of control, the standard vinyl part is dipped in a second vinyl material that offers a textured finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.