Zoro Homepage

PVCBLK112 PVCRED312, 800PK

  • Mfr # VFT-365-12

  • Zoro # G610463391


product price: $214.99
/pk 800, $0.27/ea
Free Shipping & Returns

Key Features

Color
Black Vinyl
Inside Dia.
0.365 in
Material
Caplugs Matte Black
Inside Length
3/4 in
Plug Length
1-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VFT-365-12
Zoro #
G610463391
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
0.365 in
Inside Length
3/4 in
Plug Length
1-5/8 in

Details

Color
Black Vinyl
Material
Caplugs Matte Black

Description

The ergonomically designed VFT Series caps feature a long flat pull-tab for quick removal. To offer an even greater degree of control, the standard vinyl part is dipped in a second vinyl material that offers a textured finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.