Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVCBLU707 MICRO, 100PK

  • Mfr # VC-312-16

  • Zoro # G610463285


product price: $48.79
/pk 100, $0.49/ea

Key Features

Material
Caplugs Standard Blue
Color
Blue Vinyl
Outside Dia.
0.42 in
Inside Dia.
0.312 in
Inside Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VC-312-16
Zoro #
G610463285
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
0.42 in
Inside Dia.
0.312 in
Inside Length
1 in

Details

Material
Caplugs Standard Blue
Color
Blue Vinyl

Description

VC Series caps are extremely flexible and durable protective closures which are ideal for use as thread protectors, dust and moisture seals, pipe and stud end color coding, and for masking during painting or plating operations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.