
PVCBLU707 MINI, 1000PK
Mfr # VC-312-8
Zoro # G610462899
product price: $141.99
/pk 1000, $0.14/ea
Free Shipping & Returns
Key Features
Inside Length
1/2 in
Outside Dia.
0.42 in
Inside Dia.
0.312 in
Color
Blue Vinyl
Material
Caplugs Standard Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VC-312-8
Zoro #
G610462899
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
1/2 in
Outside Dia.
0.42 in
Inside Dia.
0.312 in
Details
Color
Blue Vinyl
Material
Caplugs Standard Blue
Description
VC Series caps are extremely flexible and durable protective closures which are ideal for use as thread protectors, dust and moisture seals, pipe and stud end color coding, and for masking during painting or plating operations.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.