
- PVCGRN601, 120PK
Mfr # VMF-1625X812X14-12
Zoro # G410461122
product price: $112.99
/pk 120, $0.94/ea
Free Shipping & Returns
Key Features
Plug Length
0.812 in
Color
Green Vinyl
Inside Length
3/4 in
Material
Caplugs Standard Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VMF-1625X812X14-12
Zoro #
G410461122
UPC #
-
Country of Origin
United States
Dimensions
Plug Length
0.812 in
Inside Length
3/4 in
Details
Color
Green Vinyl
Material
Caplugs Standard Green
Description
VMF Series vinyl caps feature a unique design that offers excellent protection for metal U shaped frames. These flexible, protective caps greatly reduce the risk of others being cut by sharp metal edges.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.