
PVCGRN601, 140PK
Mfr # VMF-1250X750X14-12
Zoro # G810461166
product price: $121.99
/pk 140, $0.87/ea
Free Shipping & Returns
Key Features
Plug Length
3/4 in
Material
Caplugs Standard Green
Inside Length
3/4 in
Color
Green Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VMF-1250X750X14-12
Zoro #
G810461166
UPC #
-
Country of Origin
United States
Dimensions
Plug Length
3/4 in
Inside Length
3/4 in
Details
Material
Caplugs Standard Green
Color
Green Vinyl
Description
VMF Series vinyl caps feature a unique design that offers excellent protection for metal U shaped frames. These flexible, protective caps greatly reduce the risk of others being cut by sharp metal edges.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.