Zoro Homepage

PVCGRN601, 24PK

  • Mfr # VMF-1625X875X12-12

  • Zoro # G010461522


product price: $39.15
/pk 24, $1.63/ea

Key Features

Material
Caplugs Standard Green
Plug Length
7/8 in
Color
Green Vinyl
Inside Length
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VMF-1625X875X12-12
Zoro #
G010461522
UPC #
-
Country of Origin
United States

Dimensions

Plug Length
7/8 in
Inside Length
3/4 in

Details

Material
Caplugs Standard Green
Color
Green Vinyl

Description

VMF Series vinyl caps feature a unique design that offers excellent protection for metal U shaped frames. These flexible, protective caps greatly reduce the risk of others being cut by sharp metal edges.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.