Zoro Homepage

PVCGRN601, 2500PK

  • Mfr # VC-562-8

  • Zoro # G110463914


product price: $180.99
/pk 2500, $0.07/ea
Free Shipping & Returns

Key Features

Inside Dia.
0.562 in
Color
Green Vinyl
Material
Caplugs Standard Green
Inside Length
1/2 in
Outside Dia.
0.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VC-562-8
Zoro #
G110463914
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
0.562 in
Inside Length
1/2 in
Outside Dia.
0.69 in

Details

Color
Green Vinyl
Material
Caplugs Standard Green

Description

VC Series caps are extremely flexible and durable protective closures which are ideal for use as thread protectors, dust and moisture seals, pipe and stud end color coding, and for masking during painting or plating operations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.