
PVCGRY801, 5000PK
Mfr # VC-343-8
Zoro # G610464060
product price: $272.99
/pk 5000, $0.05/ea
Free Shipping & Returns
Key Features
Material
Caplugs Standard Gray
Inside Length
1/2 in
Inside Dia.
0.343 in
Outside Dia.
0.45 in
Color
Grey Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VC-343-8
Zoro #
G610464060
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
1/2 in
Inside Dia.
0.343 in
Outside Dia.
0.45 in
Details
Material
Caplugs Standard Gray
Color
Grey Vinyl
Description
VC Series caps are extremely flexible and durable protective closures which are ideal for use as thread protectors, dust and moisture seals, pipe and stud end color coding, and for masking during painting or plating operations.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.