
PVCRED312 MINI, 1000PK
Mfr # VC-250-8
Zoro # G610462523
product price: $134.99
/pk 1000, $0.13/ea
Free Shipping & Returns
Key Features
Inside Dia.
1/4 in
Material
Caplugs Standard Red
Outside Dia.
0.35 in
Inside Length
1/2 in
Color
Red Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VC-250-8
Zoro #
G610462523
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia.
1/4 in
Outside Dia.
0.35 in
Inside Length
1/2 in
Details
Material
Caplugs Standard Red
Color
Red Vinyl
Description
VC Series caps are extremely flexible and durable protective closures which are ideal for use as thread protectors, dust and moisture seals, pipe and stud end color coding, and for masking during painting or plating operations.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.