
PVCRED312 MINI, 200PK
Mfr # VC-937-16
Zoro # G210463265
product price: $95.29
/pk 200, $0.48/ea
Free Shipping & Returns
Key Features
Color
Red Vinyl
Inside Length
1 in
Inside Dia.
0.937 in
Outside Dia.
1.08 in
Material
Caplugs Standard Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VC-937-16
Zoro #
G210463265
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
1 in
Inside Dia.
0.937 in
Outside Dia.
1.08 in
Details
Color
Red Vinyl
Material
Caplugs Standard Red
Description
VC Series caps are extremely flexible and durable protective closures which are ideal for use as thread protectors, dust and moisture seals, pipe and stud end color coding, and for masking during painting or plating operations.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.