
PVCYEL501, 500PK
Mfr # AN-12
Zoro # G110465482
product price: $192.99
/pk 500, $0.39/ea
Free Shipping & Returns
Key Features
Wall Thickness
0.065 in
Inside Length
1 in
Inside Dia.
1-1/4 in
Material
Caplugs Standard Yellow
Color
Yellow Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AN-12
Zoro #
G110465482
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.065 in
Inside Length
1 in
Inside Dia.
1-1/4 in
Details
Material
Caplugs Standard Yellow
Color
Yellow Vinyl
Description
AN Series vinyl hex caps are designed to fit AN-style fittings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.