Zoro Homepage

PVCYEL501 MINI, 1000PK

  • Mfr # VC-250-16

  • Zoro # G110462511


product price: $187.99
/pk 1000, $0.19/ea
Free Shipping & Returns

Key Features

Material
Caplugs Standard Yellow
Inside Dia.
1/4 in
Color
Yellow Vinyl
Outside Dia.
0.35 in
Inside Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VC-250-16
Zoro #
G110462511
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
1/4 in
Outside Dia.
0.35 in
Inside Length
1 in

Details

Material
Caplugs Standard Yellow
Color
Yellow Vinyl

Description

VC Series caps are extremely flexible and durable protective closures which are ideal for use as thread protectors, dust and moisture seals, pipe and stud end color coding, and for masking during painting or plating operations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.