Zoro Homepage

PZC-7-A CAP PZ ORANGE LDPE, 700PK

  • Mfr # PZC-7A

  • Zoro # G510461831


product price: $129.99
/pk 700, $0.19/ea
Free Shipping & Returns

Key Features

Inside Length
0.72 in
Flange Dia.
1 in
Color
Orange(Standard)
Material
01-LPE Low Density Polyethylen
Outside Dia.
0.84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PZC-7A
Zoro #
G510461831
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
0.72 in
Flange Dia.
1 in
Outside Dia.
0.84 in
Inside Dia.
0.78 in

Details

Color
Orange(Standard)
Material
01-LPE Low Density Polyethylen

Description

PZC Series sleeve caps for tube ends are designed to protect unified threads, but can be used on both threaded and non-threaded fittings as well. The flanged top allows for quick and easy removal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.