Zoro Homepage

PZC-8-ACAP PZ PIPE ORANGE LDPE, 500PK

  • Mfr # PZC-8A

  • Zoro # G610461779


product price: $92.39
/pk 500, $0.18/ea
Free Shipping & Returns

Key Features

Flange Dia.
1.05 in
Fits Pipe Size
13/16 in
Material
01-LPE Low Density Polyethylen
Inside Dia.
0.795 in
Outside Dia.
0.85 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PZC-8A
Zoro #
G610461779
UPC #
-
Country of Origin
United States

Dimensions

Flange Dia.
1.05 in
Fits Pipe Size
13/16 in
Inside Dia.
0.795 in
Outside Dia.
0.85 in
Inside Length
0.63 in

Details

Material
01-LPE Low Density Polyethylen
Color
Orange(Standard)

Description

PZC Series sleeve caps for tube ends are designed to protect unified threads, but can be used on both threaded and non-threaded fittings as well. The flanged top allows for quick and easy removal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.