Zoro Homepage

RCk00 #00 REGULAR CORK

  • Mfr # RCK00

  • Zoro # G714544675


product price: $28.19
/pk 100, $0.28/ea

Key Features

Color
Natural
Material
Cork
Maximum Hole Size
0.312 in
Maximum Continuous Temperature
300 Degrees F
Reusable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCK00
Zoro #
G714544675
UPC #
-
Country of Origin
China

Dimensions

Maximum Hole Size
0.312 in
Plug Diameter at Top
0.312 in
Plug Diameter at Bottom
0.218 in
Overall Length
0.5 in
Minimum Hole Size
0.218 in

Details

Item
Tapered Plugs
Color
Natural
Material
Cork
Maximum Continuous Temperature
300 Degrees F
Reusable
Yes
Features
Also used to Protect During Plating, Anodizing and Blasting Processes, Can be Cut to Desired Length, Can be used on Plain and Threaded Bores, Provides Good Protection During Transportation, Recommended for Painting Applications
Maximum Intermittent Temperature
300 Degrees F

Description

Tapered Plugs, Maximum Hole Size 0.312 in, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.