Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RCK0000 #0000 REGULAR CORK

  • Mfr # RCK0000

  • Zoro # G214544670


product price: $28.19
/pk 100, $0.28/ea

Key Features

Color
Natural
Material
Cork
Features
Also used to Protect During Plating, Anodizing and Blasting Processes, Can be Cut to Desired Length, Can be used on Plain and Threaded Bores, Provides Good Protection During Transportation, Recommended for Painting Applications
Reusable
Yes
Maximum Continuous Temperature
300 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCK0000
Zoro #
G214544670
UPC #
-
Country of Origin
China

Dimensions

Maximum Hole Size
0.187 in
Plug Diameter at Bottom
0.093 in
Plug Diameter at Top
0.187 in
Minimum Hole Size
0.093 in
Overall Length
0.5 in

Details

Color
Natural
Item
Tapered Plugs
Material
Cork
Features
Also used to Protect During Plating, Anodizing and Blasting Processes, Can be Cut to Desired Length, Can be used on Plain and Threaded Bores, Provides Good Protection During Transportation, Recommended for Painting Applications
Reusable
Yes
Maximum Continuous Temperature
300 Degrees F
Maximum Intermittent Temperature
300 Degrees F

Description

Tapered Plugs, Maximum Hole Size 0.187 in, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.