Zoro Homepage

RCK12 #12 REGULAR CORK

  • Mfr # RCK12

  • Zoro # G914479661


product price: $30.49
/pk 20, $1.52/ea

Key Features

Material
Cork
Color
Natural
Maximum Continuous Temperature
300 Degrees F
Maximum Hole Size
1.125 in
Plug Diameter at Top
1.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCK12
Zoro #
G914479661
UPC #
-
Country of Origin
China

Dimensions

Maximum Hole Size
1.125 in
Plug Diameter at Top
1.125 in
Plug Diameter at Bottom
0.89 in
Overall Length
1.25 in
Minimum Hole Size
0.89 in

Details

Material
Cork
Item
Tapered Plugs
Color
Natural
Maximum Continuous Temperature
300 Degrees F
Maximum Intermittent Temperature
300 Degrees F
Reusable
Yes
Features
Also used to Protect During Plating, Anodizing and Blasting Processes, Can be Cut to Desired Length, Can be used on Plain and Threaded Bores, Provides Good Protection During Transportation, Recommended for Painting Applications

Description

Tapered Plugs, Maximum Hole Size 1.125 in, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.