Zoro Homepage

RCK20 #20 REGULAR CORK

  • Mfr # RCK20

  • Zoro # G614479671


product price: $72.19
/pk 20, $3.61/ea

Key Features

Material
Cork
Color
Natural
Maximum Hole Size
1.625 in
Reusable
Yes
Features
Also used to Protect During Plating, Anodizing and Blasting Processes, Can be Cut to Desired Length, Can be used on Plain and Threaded Bores, Provides Good Protection During Transportation, Recommended for Painting Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCK20
Zoro #
G614479671
UPC #
-
Country of Origin
China

Dimensions

Maximum Hole Size
1.625 in
Plug Diameter at Bottom
1.343 in
Plug Diameter at Top
1.625 in
Minimum Hole Size
1.343 in
Overall Length
1.5 in

Details

Material
Cork
Item
Tapered Plugs
Color
Natural
Reusable
Yes
Features
Also used to Protect During Plating, Anodizing and Blasting Processes, Can be Cut to Desired Length, Can be used on Plain and Threaded Bores, Provides Good Protection During Transportation, Recommended for Painting Applications
Maximum Intermittent Temperature
300 Degrees F
Maximum Continuous Temperature
300 Degrees F

Description

Tapered Plugs, Maximum Hole Size 1.625 in, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.