Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RCK26 No 26 REGULAR CORK, 2000PK

  • Mfr # PR00562

  • Zoro # G910550135


product price: $73.55
/pk 2000, $0.04/ea

Key Features

Material
Polyester Tape
Color
Red
Outside Dia.
0.562 in (14.27 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PR00562
Zoro #
G910550135
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
0.562 in (14.27 mm)

Details

Material
Polyester Tape
Color
Red

Description

The PR-SH Series are die-cut discs made out of our PC11 high temperature polyester film tape used to mask off areas that do not require coating.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.