Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RCK30 No 30 REGULAR CORK, 1000PK

  • Mfr # PR00687

  • Zoro # G310550155


product price: $42.15
/pk 1000, $0.04/ea

Key Features

Color
Red
Material
Polyester Tape
Outside Dia.
0.687 in (17.45 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PR00687
Zoro #
G310550155
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
0.687 in (17.45 mm)

Details

Color
Red
Material
Polyester Tape

Description

The PR-SH Series are die-cut discs made out of our PC11 high temperature polyester film tape used to mask off areas that do not require coating.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.