Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangular Furniture Glide, PK100

  • Mfr # RER-1X3-14-20 99191807

  • Zoro # G2695477


product price: $176.99
/pk 100, $1.77/ea
Free Shipping & Returns

Key Features

Color
Black
Material
LDPE
Hardness
Shore D: 41 to 46; R10
Includes Flange
Yes
Maximum Continuous Temperature
150 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RER-1X3-14-20 99191807
Zoro #
G2695477
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
3 in

Details

Item
Rectangular Furniture Glide
Color
Black
Material
LDPE
Hardness
Shore D: 41 to 46; R10
Includes Flange
Yes
Maximum Continuous Temperature
150 Degrees F
Features
Broad Selection of Width to Length Proportions, Durable Construction, Exceptional Performance in Business and Commercial Applications, Rectangular Tubing
Maximum Intermittent Temperature
175 Degrees F
Series
RER

Description

Rectangular Furniture Glide, RER Series, LDPE, Black, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.