Rectangular Furniture Glide, PK100
Mfr # RER-2X2 1/4-10-14 99192488
Zoro # G2666810
product price: $252.99
/pk 100, $2.53/ea
Free Shipping & Returns
Key Features
Color
Black
Shape
Rectangular
Material
Low-Density Polyethylene
Hardness
Shore D41 - D46
Maximum Continuous Temperature
150 Degrees F
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RER-2X2 1/4-10-14 99192488
Zoro #
G2666810
UPC #
-
Country of Origin
United States
Details
Item
Rectangular Furniture Glide
Color
Black
Shape
Rectangular
Material
Low-Density Polyethylene
Hardness
Shore D41 - D46
Maximum Continuous Temperature
150 Degrees F
Features
Durable Construction, Tapered Ribs
Series
RER
Maximum Intermittent Temperature
175 Degrees F
Description
Rectangular Furniture Glide, Rectangular, RER Series, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.