Zoro Homepage

Rectangular Furniture Glide, PK1000

  • Mfr # RER-1X1 1/2-10-14 604567AB

  • Zoro # G2696000


product price: $302.99
/pk 1000, $0.30/ea
Free Shipping & Returns

Key Features

Color
Black
Material
LDPE
Hardness
Shore D: 41 to 46; R10
Overall Diameter
1.5 in
Maximum Continuous Temperature
150 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RER-1X1 1/2-10-14 604567AB
Zoro #
G2696000
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
1.5 in

Details

Item
Rectangular Furniture Glide
Color
Black
Material
LDPE
Hardness
Shore D: 41 to 46; R10
Maximum Continuous Temperature
150 Degrees F
Series
RER
Maximum Intermittent Temperature
175 Degrees F
Features
Broad Selection of Width to Length Proportions, Durable Construction, Exceptional Performance in Business and Commercial Applications, Rectangular Tubing
Includes Flange
Yes

Description

Rectangular Furniture Glide, RER Series, LDPE, Black, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.