Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangular Furniture Glide, PK1500

  • Mfr # RER-RC-1020-3 RC1020-3Q1

  • Zoro # G2676741


product price: $557.99
/pk 1500, $0.37/ea
Free Shipping & Returns

Key Features

Color
Black
Shape
Rectangular
Material
Low-Density Polyethylene
Hardness
Shore D41 - D46
Plug Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RER-RC-1020-3 RC1020-3Q1
Zoro #
G2676741
UPC #
-
Country of Origin
United States

Dimensions

Plug Width
2 in
Plug Depth
1 in
Plug Length
0.36 in
Minimum Wall Thickness
0.049 in

Details

Item
Rectangular Furniture Glide
Color
Black
Shape
Rectangular
Material
Low-Density Polyethylene
Hardness
Shore D41 - D46
Features
Durable Construction, Tapered Ribs
Maximum Continuous Temperature
150 Degrees F
Series
RER
Maximum Intermittent Temperature
175 Degrees F

Description

Rectangular Furniture Glide, Rectangular, RER Series, Plug Width 2 in, Plug Depth 1 in, Package Quantity 1500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.