Zoro Homepage

Rectangular Furniture Glide, PK175

  • Mfr # RER-RC-2050-4 RC2050-4Q1

  • Zoro # G2677049


product price: $443.99
/pk 175, $2.54/ea
Free Shipping & Returns

Key Features

Color
Black
Shape
Rectangular
Material
Low-Density Polyethylene
Hardness
Shore D41 - D46
Maximum Wall Thickness
0.134 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RER-RC-2050-4 RC2050-4Q1
Zoro #
G2677049
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wall Thickness
0.134 in
Plug Depth
2 in
Plug Width
5 in
Plug Length
1 in

Details

Item
Rectangular Furniture Glide
Color
Black
Shape
Rectangular
Material
Low-Density Polyethylene
Hardness
Shore D41 - D46
Features
Durable Construction, Tapered Ribs
Series
RER
Maximum Intermittent Temperature
175 Degrees F
Maximum Continuous Temperature
150 Degrees F

Description

Rectangular Furniture Glide, Rectangular, RER Series, Plug Width 5 in, Plug Depth 2 in, Package Quantity 175

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.