Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangular Furniture Glide, PK20

  • Mfr # RER-3X4-6-8 99192504

  • Zoro # G2668122


product price: $140.99
/pk 20, $7.05/ea
Free Shipping & Returns

Key Features

Color
Black
Shape
Rectangular
Material
Low-Density Polyethylene
Hardness
Shore D41 - D46
Minimum Wall Thickness
0.165 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RER-3X4-6-8 99192504
Zoro #
G2668122
UPC #
-
Country of Origin
United States

Dimensions

Minimum Wall Thickness
0.165 in
Plug Width
4 in
Plug Length
0.98 in
Plug Depth
3 in
Maximum Wall Thickness
0.203 in

Details

Item
Rectangular Furniture Glide
Color
Black
Shape
Rectangular
Material
Low-Density Polyethylene
Hardness
Shore D41 - D46
Features
Durable Construction, Tapered Ribs
Maximum Intermittent Temperature
175 Degrees F
Series
RER
Maximum Continuous Temperature
150 Degrees F

Description

Rectangular Furniture Glide, Rectangular, RER Series, Plug Width 4 in, Plug Depth 3 in, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.