Zoro Homepage

Rectangular Furniture Glide, PK200

  • Mfr # RER-1X2-14-20 99191803

  • Zoro # G2695678


product price: $231.99
/pk 200, $1.16/ea
Free Shipping & Returns

Key Features

Color
Black
Material
LDPE
Hardness
Shore D: 41 to 46; R10
Features
Broad Selection of Width to Length Proportions, Durable Construction, Exceptional Performance in Business and Commercial Applications, Rectangular Tubing
Overall Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RER-1X2-14-20 99191803
Zoro #
G2695678
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
2 in

Details

Item
Rectangular Furniture Glide
Color
Black
Material
LDPE
Hardness
Shore D: 41 to 46; R10
Features
Broad Selection of Width to Length Proportions, Durable Construction, Exceptional Performance in Business and Commercial Applications, Rectangular Tubing
Maximum Continuous Temperature
150 Degrees F
Series
RER
Maximum Intermittent Temperature
175 Degrees F
Includes Flange
Yes

Description

Rectangular Furniture Glide, RER Series, LDPE, Black, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.