Rectangular Furniture Glide, PK2000
Mfr # RER-3/4X1 1/2-14-20 602967AB
Zoro # G2694689
product price: $552.99
/pk 2000, $0.28/ea
Free Shipping & Returns
Key Features
Color
Black
Material
LDPE
Hardness
Shore D: 41 to 46; R10
Maximum Continuous Temperature
150 Degrees F
Includes Flange
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RER-3/4X1 1/2-14-20 602967AB
Zoro #
G2694689
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
1.5 in
Details
Item
Rectangular Furniture Glide
Color
Black
Material
LDPE
Hardness
Shore D: 41 to 46; R10
Maximum Continuous Temperature
150 Degrees F
Includes Flange
Yes
Maximum Intermittent Temperature
175 Degrees F
Features
Broad Selection of Width to Length Proportions, Durable Construction, Exceptional Performance in Business and Commercial Applications, Rectangular Tubing
Series
RER
Description
Rectangular Furniture Glide, RER Series, LDPE, Black, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.