Rectangular Furniture Glide, PK250
Mfr # RER-RC-2040 RC2040Q1
Zoro # G2677819
product price: $462.99
/pk 250, $1.85/ea
Free Shipping & Returns
Key Features
Color
Black
Shape
Rectangular
Material
Low-Density Polyethylene
Hardness
Shore D41 - D46
Series
RER
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RER-RC-2040 RC2040Q1
Zoro #
G2677819
UPC #
-
Country of Origin
United States
Dimensions
Plug Depth
2 in
Maximum Wall Thickness
0.083 in
Plug Width
4 in
Minimum Wall Thickness
0.035 in
Plug Length
0.5 in
Details
Item
Rectangular Furniture Glide
Color
Black
Shape
Rectangular
Material
Low-Density Polyethylene
Hardness
Shore D41 - D46
Series
RER
Maximum Continuous Temperature
150 Degrees F
Maximum Intermittent Temperature
175 Degrees F
Features
Durable Construction, Tapered Ribs
Description
Rectangular Furniture Glide, Rectangular, RER Series, Plug Width 4 in, Plug Depth 2 in, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.