Rectangular Furniture Glide, PK3000
Mfr # RER-RC-0515 RC0515Q1
Zoro # G2677277
product price: $1,010.99
/pk 3000, $0.34/ea
Free Shipping & Returns
Key Features
Color
Black
Shape
Rectangular
Material
Low-Density Polyethylene
Hardness
Shore D41 - D46
Series
RER
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RER-RC-0515 RC0515Q1
Zoro #
G2677277
UPC #
-
Country of Origin
United States
Dimensions
Plug Depth
0.5 in
Maximum Wall Thickness
0.083 in
Plug Width
1.5 in
Minimum Wall Thickness
0.035 in
Plug Length
0.5 in
Details
Item
Rectangular Furniture Glide
Color
Black
Shape
Rectangular
Material
Low-Density Polyethylene
Hardness
Shore D41 - D46
Series
RER
Features
Durable Construction, Tapered Ribs
Maximum Continuous Temperature
150 Degrees F
Maximum Intermittent Temperature
175 Degrees F
Description
Rectangular Furniture Glide, Rectangular, RER Series, Plug Width 1.5 in, Plug Depth 0.5 in, Package Quantity 3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.