Rectangular Furniture Glide, PK400
Mfr # RER-1X1 1/4-14-20 99191800
Zoro # G2695757
product price: $442.99
/pk 400, $1.11/ea
Free Shipping & Returns
Key Features
Color
Black
Material
LDPE
Hardness
Shore D: 41 to 46; R10
Features
Broad Selection of Width to Length Proportions, Durable Construction, Exceptional Performance in Business and Commercial Applications, Rectangular Tubing
Includes Flange
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RER-1X1 1/4-14-20 99191800
Zoro #
G2695757
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
1.25 in
Details
Item
Rectangular Furniture Glide
Color
Black
Material
LDPE
Hardness
Shore D: 41 to 46; R10
Features
Broad Selection of Width to Length Proportions, Durable Construction, Exceptional Performance in Business and Commercial Applications, Rectangular Tubing
Includes Flange
Yes
Maximum Continuous Temperature
150 Degrees F
Maximum Intermittent Temperature
175 Degrees F
Series
RER
Description
Rectangular Furniture Glide, RER Series, LDPE, Black, Package Quantity 400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.