Zoro Homepage

Rectangular Furniture Glide, PK400

  • Mfr # RER-5/8X1 1/8-14-20 99196270

  • Zoro # G2667072


product price: $994.99
/pk 400, $2.49/ea
Free Shipping & Returns

Key Features

Color
Black
Shape
Rectangular
Material
Low-Density Polyethylene
Hardness
Shore D41 - D46
Plug Width
1.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RER-5/8X1 1/8-14-20 99196270
Zoro #
G2667072
UPC #
-
Country of Origin
United States

Dimensions

Plug Width
1.125 in
Minimum Wall Thickness
0.035 in
Plug Depth
0.625 in
Plug Length
0.43 in
Maximum Wall Thickness
0.083 in

Details

Item
Rectangular Furniture Glide
Color
Black
Shape
Rectangular
Material
Low-Density Polyethylene
Hardness
Shore D41 - D46
Series
RER
Maximum Continuous Temperature
150 Degrees F
Features
Durable Construction, Tapered Ribs
Maximum Intermittent Temperature
175 Degrees F

Description

Rectangular Furniture Glide, Rectangular, RER Series, Plug Width 1.125 in, Plug Depth 0.625 in, Package Quantity 400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.