Rectangular Furniture Glide, PK50
Mfr # RER-2X3-6-8 99192483
Zoro # G2667206
product price: $130.99
/pk 50, $2.62/ea
Free Shipping & Returns
Key Features
Color
Black
Shape
Rectangular
Material
Low-Density Polyethylene
Hardness
Shore D41 - D46
Features
Durable Construction, Tapered Ribs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RER-2X3-6-8 99192483
Zoro #
G2667206
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wall Thickness
0.203 in
Plug Width
3 in
Minimum Wall Thickness
0.165 in
Plug Length
0.52 in
Plug Depth
2 in
Details
Item
Rectangular Furniture Glide
Color
Black
Shape
Rectangular
Material
Low-Density Polyethylene
Hardness
Shore D41 - D46
Features
Durable Construction, Tapered Ribs
Maximum Continuous Temperature
150 Degrees F
Series
RER
Maximum Intermittent Temperature
175 Degrees F
Description
Rectangular Furniture Glide, Rectangular, RER Series, Plug Width 3 in, Plug Depth 2 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.