Zoro Homepage

Rectangular Furniture Glide, PK600

  • Mfr # RER-RC-0515 QRC0515Q1

  • Zoro # G2666801


product price: $573.99
/pk 600, $0.96/ea
Free Shipping & Returns

Key Features

Color
Black
Shape
Rectangular
Material
Low-Density Polyethylene
Hardness
Shore D41 - D46
Maximum Intermittent Temperature
175 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RER-RC-0515 QRC0515Q1
Zoro #
G2666801
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wall Thickness
0.083 in
Plug Width
1.5 in
Plug Length
0.5 in
Minimum Wall Thickness
0.035 in
Plug Depth
0.5 in

Details

Item
Rectangular Furniture Glide
Color
Black
Shape
Rectangular
Material
Low-Density Polyethylene
Hardness
Shore D41 - D46
Maximum Intermittent Temperature
175 Degrees F
Features
Durable Construction, Tapered Ribs
Maximum Continuous Temperature
150 Degrees F
Series
RER

Description

Rectangular Furniture Glide, Rectangular, RER Series, Plug Width 1.5 in, Plug Depth 0.5 in, Package Quantity 600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.