Zoro Homepage

Rectangular Furniture Glide, PK70

  • Mfr # RER-RC-2040-2 QRC2040-2Q1

  • Zoro # G2667486


product price: $496.99
/pk 70, $7.10/ea
Free Shipping & Returns

Key Features

Color
Black
Shape
Rectangular
Material
Low-Density Polyethylene
Hardness
Shore D41 - D46
Plug Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RER-RC-2040-2 QRC2040-2Q1
Zoro #
G2667486
UPC #
-
Country of Origin
Germany

Dimensions

Plug Width
4 in
Maximum Wall Thickness
0.203 in
Plug Depth
2 in
Minimum Wall Thickness
0.12 in
Plug Length
0.94 in

Details

Item
Rectangular Furniture Glide
Color
Black
Shape
Rectangular
Material
Low-Density Polyethylene
Hardness
Shore D41 - D46
Series
RER
Maximum Intermittent Temperature
175 Degrees F
Features
Durable Construction, Tapered Ribs
Maximum Continuous Temperature
150 Degrees F

Description

Rectangular Furniture Glide, Rectangular, RER Series, Plug Width 4 in, Plug Depth 2 in, Package Quantity 70

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.