Zoro Homepage

RER-40X80-3-4MM PE-LD67 BLK002, 10PK

  • Mfr # RER-40 X 80-3-4MM

  • Zoro # G310460942


product price: $45.59
/pk 10, $4.56/ea

Key Features

Material
67-LPE Usi Na 860-008
Color
Black
Inside Length
2.01 in
Wall Thickness
3-4mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RER-40 X 80-3-4MM
Zoro #
G310460942
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
2.01 in
Wall Thickness
3-4mm

Details

Material
67-LPE Usi Na 860-008
Color
Black

Description

RER Series plugs for rectangular tubing feature a series of externally tapered ribs designed to provide a sure grip inside a tube without the unsightly plastic shavings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.